Welcome to Würth Czech Republic For trade customers only
UV 30 sun protection cream

For detailed information, other images and documents, please select individual articles from the following table.

UV 30 sun protection cream

Extra waterproof protection from natural and artificial UV-A, UV-B and UV-C rays with SPF UV-A 24/UV-B 30.

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
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
Protects and nourishes


  • Optimised UV filter with silicone coating

  • Vitamin E acetate smooths and softens the skin, while protecting it from cell damage

  • Fragrance free


Also protects against welder's sunburn


By protecting against UV-C rays that occur during welding.



Extra waterproof


Maintains protection from light, even when sweating heavily or when working in a watery environment.



Dermatologically tested

Notice

The skin tolerance of UV 30 sun protection cream has been carefully tested and proven. Using UV absorbers does not relieve you of the obligation to employ other specified protective measures. The intense midday sun should be avoided. Even sun creams with a high UV protection factor do not provide complete protection against UV rays.


For applications in the metal-working industry involving surface treatment and painting work, a special product specifically designed for artificial UV rays without a silicone coating should be used.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.