For detailed information, other images and documents, please select individual articles from the following table.
Support clip, type BK
Hot-dip galvanised steel, material: Nodular cast iron (cast iron with graphite nodules)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Self-adjusting support clip for connecting carriers of different shapes
Type BK is particularly recommended when it is not possible to precisely determine the flange thickness or when the flange thickness varies within a structure.
Ideal for bridging slotted holes and for application at the open end of a C rail owing to wide rear section of clip.
The clips for screws Ø M8, M10 and M12 have an additional "nib" that fits into the opening of a C rail. This prevents the clip twisting on assembly.
Type BK features a flat surface, so that a nut or head of a bolt can be fully tightened.
Recommended tensile load
Values apply to a clamped connection (4 bolts), with loading in direction of screw axis.
Recommended transverse load
Values apply to a clamped connection (4 bolts) loaded at a right angle to the screw axis.
- With straight and angled flange ≤ 15°
- Compatible spacer pieces: Type BF2, BG2
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!