- With safety catch, preventing the unit from becoming detached accidentally
The specified/recommended load capacity of the floor unit hangers is derived from testing in accordance with standards EN 14749, EN 14688 and ISO 7170 and relates to the product as correctly positioned and mounted, without considering variables resulting from the construction of the finished furniture piece and the method of wall attachment.
For floor unit wall cupboards or suspended sideboards in living rooms and bedrooms or in kitchens.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!