The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Material: Square stainless steel profile
Neat finish
Continuous adjustment range from 600–1000 mm
- Corresponding height adjustment, fine adjustment
- Work does not place strain on your body
With utensil rack and wire cable bracing
Space-saving
Extra storage space
Included in delivery: 2 x frames, 1 x utensil rack, 4 x wire cable bracing, 1 x mounting material
Recommended load data only for attachment in concrete ceilings >B-25 with enclosed anchors. If other types of covering are used, the installer should check the suitability of the mounting material.
Dimensions subject to change. Subject to technical changes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!