The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Diameter ∅ 20 mm
Height adjustment ± 4 mm
Quick, flexible height adjustment
Lateral adjustment ± 15 mm
Allows perpendicular installation of the suspension system
Creates extra space
Additional room for storage
Load capacity 50 kg per suspension element
Complete set, ready to install
Heavy-duty anchors included in scope of delivery
Specified dimensions not binding. Subject to technical changes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!