Welcome to Würth Czech Republic For trade customers only
SV 30 system connector
SV 30 system connector - 1
SV 30 system connector - 2
SV 30 system connector - 3
SV 30 system connector - 4
SV 30 system connector - 5

For detailed information, other images and documents, please select individual articles from the following table.

SV 30 system connector

Bolt socket without bar
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
Throughput for Allen key 4 mm



Access base height adjuster through the connector



Suitable for PZ2 and PH2 cross slot drives



Slanted position of screwdriver possible up to 20°


Easy to use



Eccentric fittings on an easy downward curve in end position


  • Will not self-loosen in the connection

  • Transport catch for open furniture


Can be used from the installation side with through-hole


Mounts can be concealed



Bolt socket without bar


  • The shelf can be installed from above or from the front

  • You can also use dowels or wooden connector plates

Specified dimensions not binding. Subject to technical changes!