Welcome to Würth Czech Republic For trade customers only
System drawer cabinet 8.8: 574x770 mm

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

System drawer cabinet 8.8: 574x770 mm

Stable and torsion-free construction with a load capacity of up to 2 tonnes for heavy-duty use in production, storage and operation
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
Tailor-made combinations and flexible, simple planning


  • Uniform system dimensions and system components across all product groups.

  • Drawers and organisational elements can be used in cabinets with the respective system dimensions.


Drawer cabinet frame


  • Safety drawer lock prevents several drawers from being opened at the same time and thereby prevents the risk of tipping

  • Lock element with mechanical cylinder lock and labelling field. Design of individual locking circuits, locking systems or electronic locks possible across all product groups. Corner plastic covers serve as glide runners on the cabinet base, the painted cabinet base is not positioned directly on the floor. Instead of the corner plastic covers, special fasteners can be used in the cabinet cover for stacking the cabinet housings

  • Punch holes in the lid and sidewalls allow accessories such as anti-roll-off edging to be easily mounted or multiple cabinet housings to be screwed on.

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface


Drawers


  • Aluminium handle strip in high-quality haptics and upmarket design with labelling options

  • Internal dimensions in line with system dimensions to accommodate all foam and tray inserts as well as system boxes from ORSY® System World, compartment rails and compartment dividers, non-slip mats

  • Roller-mounted full-extension slides with a load capacity of 80 kg


Other comprehensive system accessories are available