The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Capable of bearing loads up to 25 kg (depending on the fastenings)
Multiple system boxes can be positioned.
Adjustment to the current assembly situation
- The system boxes can be positioned at two angles: Straight, and at a 45° angle
- System boxes can be slid horizontally on rails
Flexible attachment of suspension rail
- To perforated plate system (using mounting kit art. no. 0960050190)
- To workshop trolleys
- To worktops
- To masonry or other walls
Positioning of the system box at a 90° angle and a 45° angle
Positioning of the system box at a 90° angle
Positioning of the system box at a 45° angle
Label section in the boxes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!