For detailed information, other images and documents, please select individual articles from the following table.
Retrofit set Height-adjustable and mobile
For mobile workbench height adjustment for system workbenches
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The height adjustment facility and 4 swivel castors allow for adaptation to suit the application
- Swivel castors with a diameter of 125 mm, two of which with locking device, rubber tread
- Design of the foot insert in sheet steel, powder-coated
- Even load of the retrofitted workbench is 250 kg
- The set consists of 4 foot inserts
The retrofit kit is not suitable for installation on cabinet workbenches.
The retrofit kit is used for retrofitting to a system workbench with fixed workbench feet. This means that the working height is no longer aligned to the standard working heights.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!