Welcome to Würth Czech Republic For trade customers only
System workbench, mobile 1500 mm with 2 height-adjustable workbench feet

For detailed information, other images and documents, please select individual articles from the following table.

System workbench, mobile 1500 mm with 2 height-adjustable workbench feet

Modular system workbench with a wide range of applications for daily use
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
  • Even load capacity up to 250 kg

  • Solid worktop including worktop end piece for robust applications and a long service life

  • Mobile, height-adjustable workbench feet made of section tube 60x30 mm with a continuous adjustment range from 795 to 975 mm enable mobile use according to customer-specific requirements

  • An extensive range of accessories complements the workbench to create an individual workplace

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface