For detailed information, other images and documents, please select individual articles from the following table.
T-handle 2-component hex key with side drive
Featuring an asymmetric 2-component handle for better grip and perfect power transmission
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Optimal ergonomics
- The concave shape of the T-handle enables comfortable working
- Optimal adaptation to the hand reduces working fatigue
- Ensures that you can keep working for longer periods
Quickly find the correct driver size
- The large size symbols make it easier to find the desired drive size
- Aided by the coloured plastic ring according to the Wurth colour code
Versatile
- Short side is suitable for tight spaces as well as for increased leverage
Speed and precision
- The quick turn zone with grooves and lightweight collar results in increased working speed
- Also prevents fingers from slipping
- With Black Point tip for high fit accuracy
Always ready when you need it
- The through hole lets you store the T-handle on a wall hook
Increased corrosion resistance
- The matt chrome-plated blade increases resistance to corrosion
For tightening screws and nuts, e.g. for repair and maintenance work in bicycle and motor vehicle applications, engine construction and/or industry and trades
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!