Adjustment range: +10 mm
Quick and easy to adjust height on uneven flooring
Load-bearing capacity: 150 kg
High level of stability
Flush joint between the mounting plate and table leg
- Friction and positive joints
- Final assembly without having to rotate the table legs
Two-piece
Quick final assembly or disassembly of the table legs for transport purposes, by disconnecting the legs from the mounting plate
Large mounting plate made from cast aluminium
Sturdy, can also be installed centrally between two table panels
Material: Anodised aluminium, ABS adjustable foot
Included in delivery:
1 table leg, 1 mounting plate, fastening screws and Allen key.
Specified dimensions not binding. Subject to technical changes!
Place the table legs on the mounting plates and tighten with the Allen key.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!