Welcome to Würth Czech Republic For trade customers only
Table leg
Table leg - 1
Table leg - 2
Table leg - 3
Table leg - 4

For detailed information, other images and documents, please select individual articles from the following table.

Table leg

Height on delivery: 1100 mm

See product details

Available in 2 versions
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
  • Cover sleeve, continuous appearance remains after adjusting the height

  • Quick final assembly or disassembly of the table legs for transport purposes, by disconnecting the legs from the mounting plate

  • Large mounting plate made from cast aluminium

  • Can also be installed on two table panels

  • Table legs are polished before finishing


Flange connection between the mounting plate and table leg


  • Friction-type positive connection

  • Final assembly without having to rotate the table legs

Specified dimensions not binding. Subject to technical changes.