Welcome to Würth Czech Republic For trade customers only
Table leg with castor
Table leg with castor - 1
Table leg with castor - 2
Table leg with castor - 3
Table leg with castor - 4

For detailed information, other images and documents, please select individual articles from the following table.

Table leg with castor

Can be rotated in all directions and stopped with locking brake

See product details

Available in 4 versions
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
  • Quick final assembly or disassembly of the table legs for transport purposes, by disconnecting the legs from the mounting plate

  • Large mounting plate made of cast aluminium, can also be installed on two table panels

  • Steel cover sleeve, continuous appearance remains after adjusting the height

  • Table legs are polished before finishing


Flange connection between the mounting plate and table leg


  • Friction-type positive connection

  • Final assembly without having to rotate the table legs

Specified dimensions not binding. Subject to technical changes.