Welcome to Würth Czech Republic For trade customers only
Temperature sensor socket AF17
Temperature sensor socket AF17 - 1
Temperature sensor socket AF17 - 2
Temperature sensor socket AF17 - 3
Temperature sensor socket AF17 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Temperature sensor socket AF17

For damage-free removal of the exhaust gas temperature sensor on 2.0 L VAG engines
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
  • Specially developed for the damage-free removal of the exhaust gas temperature sensor on 2.0 L VAG engines

  • Precise fit for secure support and easy handling

  • Robust construction made from high-quality chromium-molybdenum steel for a long service life and high load capacity

  • Compact design allows use even in confined spaces

  • Optimum accessibility due to a precisely fitting outer diameter

  • Multi-functional application options due to hexagon drive

  • After removing the sensor, the toothed belt cover can be removed
Notice
  • The timing belt replacement interval is 210 tkm

  • Problems with the water pump will, however, arise every 70 to 120 tkm