Template insert
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Template insert
Replacement template for milling template set for creating recesses for concealed beam connectors
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
Material: plastic
Notice
A suitable milling cutter with stop (art. no. 0612 208 203) must be used to prevent the template being damaged during milling.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!