Welcome to Würth Czech Republic For trade customers only
Tension anchor V plus
Tension anchor V plus - 1
Tension anchor V plus - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Tension anchor V plus

Single-piece, high-load-bearing tension anchor system for base anchoring in wood, steel or concrete substrates

See product details

Available in 4 versions
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
  • Extremely high load-carrying capacities

  • Large base plate for optimised force initiation into the floor

  • Indirect mounting (max. 26 mm) via an intermediate layer (e.g. OSB)

  • Extra-long back panel for optimum placing of the number of screws/nails required, while complying with the requisite edging on the wooden stand

  • Sheet metal hot-dip galvanised on both sides (DD11+ Z 275) in line with EN 10025-2:2004 3.0 or 4.0 mm in thickness

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

CE labelling as per European Technical Approval ETA-14/0274

Notice
  • The respective permissible edge distances and spacings of the fasteners must be observed

CE labelling as per European Technical Approval ETA-14/0274