Welcome to Würth Czech Republic For trade customers only
Aluminium terrace profile
Aluminium terrace profile - 1
Aluminium terrace profile - 2
Aluminium terrace profile - 3
Aluminium terrace profile - 4
Aluminium terrace profile - 5

For detailed information, other images and documents, please select individual articles from the following table.

Aluminium terrace profile

As the substructure to wooden and WPC decking
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
For universal use


  • For visible mounting with screws

  • Also for invisible mounting on laterally grooved boards using Spacer tab

  • Can be clipped onto Würth terrace supports using Clip support

  • Mounting of the decking boards with ASSYplus decking screws


Special shape


  • Reduces the risk of fastening screws shearing off as a result of the decking boards moving when they shrink or swell


Resistant to weathering, UV exposure, insects and rot


  • 8 mm diameter water drain hole every 50 cm

  • Supports the structural wood protection


Simple, time-saving installation

Notice
  • Maximum live load/working load of the profile up to 5 kN/m² (live loads in accordance with DIN EN 1991-1; roof terraces = 4 kN/m², terraces in public spaces = 5 kN/m²)

  • For example, with a spacing of 500 mm between the profiles and a spacing of 750 mm between the support bearing points, the profiles can be subjected to a load of 2 kN/m² (specifying the max. span width at which the deflection of the profile does not exceed L/3 percent)

  • Observe the load capacity of the substructure