Welcome to Würth Czech Republic For trade customers only
Decking support
Decking support - 1
Decking support - 2

For detailed information, other images and documents, please select individual articles from the following table.

Decking support

For exactly aligning subconstructions to the desired height. Water is quickly fed through the open joints and the lining is constantly ventilated from underneath.

See product details

Available in 5 versions
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
Features inner drainage, a drainage opening in the base and drainage under the base.



Large head diameter of 170 mm


  • Large surface, improved load distribution

  • Stable footing


Adjustable height


  • Continuously adjustable

  • A safety groove prevents unintentional unfastening (adjusting key accessory)


Material


  • Resistant to UV, sea salt, chemicals

  • Temperatures: -30°C to +90°C

  • Material thickness from 3 to 4.5 mm

  • Made from recyclable polypropylene copolymer.


Quantity required


For a grid of 40 x 60 cm, approx. 5 stilt bearings are required per m2

Application area