Welcome to Würth Czech Republic For trade customers only
Test box combi 12 V

For detailed information, other images and documents, please select individual articles from the following table.

Test box combi 12 V

Checking of trailer connectors and towing vehicle sockets
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
Overload protection


LED in centre of test box indicates whether test can be performed or whether there is an overload



Operating voltage


12 volt DC / 3 volt DC



Scope of delivery


  • Test box with 4.5 m cable and combi-connector

  • Short adapter for testing 7-pin trailer connectors

  • Lithium button cell 3V CR 2032

  • Supplied in practical storage case

Complies with ISO 1724, ISO 11446 and ISO 3732