Welcome to Würth Czech Republic For trade customers only
TV 297 SMART thermal imaging camera
TV 297 SMART thermal imaging camera - 1
TV 297 SMART thermal imaging camera - 2
TV 297 SMART thermal imaging camera - 3
TV 297 SMART thermal imaging camera - 4
TV 297 SMART thermal imaging camera - 5
TV 297 SMART thermal imaging camera - 6
TV 297 SMART thermal imaging camera - 7

For detailed information, other images and documents, please select individual articles from the following table.

TV 297 SMART thermal imaging camera

Compact infrared camera compatible with Android and iOS devices
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
  • Plug and play, just connect and get started

  • Can be directly connected to a smartphone via USB-C

  • Fast, easy data transfer for instant analysis on a smartphone

  • Auto-rotation function - automatically synchronises the screen with the recording direction

  • Multiple colour palettes and settings enable customisable and detailed thermal imaging

  • Detects temperature differences of only 0.04 °C

  • 90° rotation and extension cable allows flexible inspection and use in virtually any location

  • Ultra lightweight and extremely compact, so it's easy to handle and transport

  • It is possible to send images and videos directly e.g. via WhatsApp

  • Scope of delivery: Thermal imaging camera, USB-C 600 mm extension cable, adapter for Lightning (for older iPhone generations), extension adapter, storage box