Welcome to Würth Czech Republic For trade customers only
Thermal paper for digital tachographs

For detailed information, other images and documents, please select individual articles from the following table.

Thermal paper for digital tachographs

See product details

Available in 2 versions
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
High-quality thermal paper in accordance with EC Regulation 432/2004, Annex 1B



Coreless winding to protect the inside of the tachograph and avoid additional waste



Roll end mark on last 50 cm



Each roll is individually sealed in a special film



Under normal storage conditions, the paper can be read and printed on for 10 years



High level of resistance to:


  • Heat

  • Moisture

  • Light

  • Water

  • Oil

  • Petrol and diesel

  • Grease

  • Softener

  • Alcohol

  • Cleaning agents and care products


Benefits of thermal paper from Würth:


  • A printing paper for all approved digital tachographs

  • Approved by various commercial vehicle manufacturers and monitoring device manufacturers
Approvals for digital tachographs:
Siemens VDOe1: 84
Actiae2: 25
30
29
Smar-Tach STD
Smar-Tach STD II
Smar-Tach ADR
Stoneridgee5: 0002SE 5000
Eskone1: 200EFAS-3