Welcome to Würth Czech Republic For trade customers only
Thread cutter NES 2 for male thread 17-38 mm and 11/16-1 1/2 inch
Thread cutter NES 2 for male thread 17-38 mm and 11/16-1 1/2 inch - 1
Thread cutter NES 2 for male thread 17-38 mm and 11/16-1 1/2 inch - 2

For detailed information, other images and documents, please select individual articles from the following table.

Thread cutter NES 2 for male thread 17-38 mm and 11/16-1 1/2 inch

For 17–38 mm and 11/16–1 1/2 inch male thread.
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
  • Easy to adjust for any thread diameter and pitch

  • No calibration necessary

  • Can be used on left-hand and right-hand threads

  • For metric and imperial thread standards with a flank angle of 60°