The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
90° threaded elbow For Alu-Gewinde-WES aluminium pipe
Threaded on two sides and threaded sleeve screwed on one side
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Very good corrosion resistance
- Low weight
VDE 0605 and DIN EN 61386-21
Can be used in situations where excellent corrosion behaviour, resistance to chemicals, a high degree of mechanical protection and low weight are required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!