Welcome to Würth Czech Republic For trade customers only
Tile cutter FS 935-20
Tile cutter FS 935-20 - 1
Tile cutter FS 935-20 - 2
Tile cutter FS 935-20 - 3
Tile cutter FS 935-20 - 4
Tile cutter FS 935-20 - 5
Tile cutter FS 935-20 - 6
Tile cutter FS 935-20 - 7
Tile cutter FS 935-20 - 8
Tile cutter FS 935-20 - 9

For detailed information, other images and documents, please select individual articles from the following table.

Tile cutter FS 935-20

Tile cutter with 935 mm cutting length and 20 mm cutting depth, height-adjustable rail and fold-out legs
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
Versatile, for general purpose use


  • The side support makes the tile cutter suitable for large panels, while the height-adjustable guide rail means it is also suitable for thick tiles up to 20 mm

  • The angle stop included in the scope of delivery enables diagonal cuts of 0° to 45° with a maximum cutting length of 660 mm


Robust and high-quality workmanship


  • The high-quality materials used, such as the flat steel for the guide rail and the reinforced base plate, mean the tile cutter is able to withstand higher stresses


Precise and flexible


  • The 11 ball bearings and tungsten carbide cutting wheel with ball bearings ensure that the cutting head is not only smooth-running, but also precise

  • Large transport wheels and folding legs allow the tile cutter to be positioned flexibly