For detailed information, other images and documents, please select individual articles from the following table.
1000 V tool assortment VDE 18 pieces
In plastic case, with a colour insert and insulation according to IEC 60900:2004
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Delivery scope
- 1x reversible ratchet 1/2"
- 1x extension 1/2" 125 mm
- 3x screwdriver PH1; 100 / 4; 125 / 5.5 mm
- 1x voltage tester 60 x 3.0
- 1x side cutters 160 mm
- 1x combination pliers 190 mm
- 7x socket wrench 1/2" 10; 11; 12; 13; 14; 17; 19 mm
- 3x hexagon socket 6; 7; 8 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!