Welcome to Würth Czech Republic For trade customers only
Tool box with wheels WORKCENTRE
Tool box with wheels WORKCENTRE - 1
Tool box with wheels WORKCENTRE - 2
Tool box with wheels WORKCENTRE - 3
Tool box with wheels WORKCENTRE - 4
Tool box with wheels WORKCENTRE - 5
Tool box with wheels WORKCENTRE - 6

For detailed information, other images and documents, please select individual articles from the following table.

Tool box with wheels WORKCENTRE
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
  • Made of polypropylene and metal

  • Easy access to everything

  • Top drawer with removable tray, which can be easily separated by pressing a button, so that it can be carried on its own

  • Drawer runners on ball bearings for smooth sliding and greater load capacity

  • Telescopic aluminium handle for a more secure grip

  • Large wheels with tyres for better manoeuvrability; comfortable, silent and steady

  • The base and the drawer open more easily, making it a work centre with easy access to all spaces

  • For maximum security in the workplace, the top drawer has slots for a padlock

  • V-shaped grooves on the lid for cutting materials in the workplace
Notice

Maximum load capacity of up to 30 kg (well distributed)

TypeDepth/mmWidth/mmHeight/mm
Drawer 1310497363
Drawer 2110
Drawer 3292324