- Made of polypropylene and metal
- Easy access to everything
- Top drawer with removable tray, which can be easily separated by pressing a button, so that it can be carried on its own
- Drawer runners on ball bearings for smooth sliding and greater load capacity
- Telescopic aluminium handle for a more secure grip
- Large wheels with tyres for better manoeuvrability; comfortable, silent and steady
- The base and the drawer open more easily, making it a work centre with easy access to all spaces
- For maximum security in the workplace, the top drawer has slots for a padlock
- V-shaped grooves on the lid for cutting materials in the workplace
Maximum load capacity of up to 30 kg (well distributed)
Type | Depth/mm | Width/mm | Height/mm |
Drawer 1 | 310 | 497 | 363 |
Drawer 2 | 110 | ||
Drawer 3 | 292 | 324 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!