Welcome to Würth Czech Republic For trade customers only
CLIP-O-Flex® drawer cabinet with beechwood panel
CLIP-O-Flex<SUP>® </SUP>drawer cabinet with beechwood panel - 1
CLIP-O-Flex<SUP>® </SUP>drawer cabinet with beechwood panel - 2

For detailed information, other images and documents, please select individual articles from the following table.

CLIP-O-Flex® drawer cabinet with beechwood panel

With 4 CLIP-O-FLEX® hook-in rails for vertical mounting on the left, right and front and for horizontal mounting
mounted at the rear, trays not included.

See product details

Available in 1 version
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
  • 5 drawers, 2 of which with 70 mm storage height, 1 with 100 mm storage height, 2 with 190 mm storage height

  • All drawers with full-extension slide

  • 100 kg load-bearing capacity with evenly distributed load (70 kg with front height 60 mm)

  • Drawer inner dimension (WxD) 900 x 600 mm for a storage area of 0.54 m2

  • 100 kg load-bearing capacity with evenly distributed load (70 kg with front height 60 mm)

  • With innovative soft-close automatic closing technology for smooth and silent closing of drawers

  • Includes a key-free locking system, the Electronic Code combination lock (in black), for opening and closing the tool cabinet using a 4 to 8-digit numerical code, battery-operated