Welcome to Würth Czech Republic For trade customers only
CLIP-O-FLEX® tool trolley

For detailed information, other images and documents, please select individual articles from the following table.

CLIP-O-FLEX® tool trolley

With three CLIP-O-FLEX® attachment rails, two trays (260 x 345 x 30 mm) and an attachment profile with 0/40/80° inclination angle
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
  • Robust sheet steel construction with ribbed rubber overlay, three-sided edge protection and integrated storage compartments

  • 7 fully extending drawers with roller slide

  • 30 kg load-bearing capacity per drawer

  • Drawer height 5 x 65/2 x 140 mm

  • 300 kg total load-bearing capacity

  • Abrasion-resistant rubber wheels dia. 100 mm, 2 of which are castors, one of which can be locked

  • Central locking system with cylinder lock, includes two keys

  • Powder-coated paint

  • Freely selectable colour