Welcome to Würth Czech Republic For trade customers only
Tractor oil TRIATHLON® STOU/UTTO 10W-30

For detailed information, other images and documents, please select individual articles from the following table.

Tractor oil TRIATHLON® STOU/UTTO 10W-30

Universal oil for agricultural machinery
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
Triathlon oils for agricultural applications are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001


  • High level of product safety

  • Comprehensive manufacturer approvals


Only high-quality first raffinates and raw materials are used for Triathlon oils


Fulfils key specifications of automotive manufacturers



Universal oil that meets the key requirements for both STOU and UTTO



ACEA E2 API CF-4/SF/GL 4

Notice

Observe the operating specifications provided by the tractor manufacturer. Compatible with all commercially available engine oils. However, it is only fully effective when used unmixed.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.