Welcome to Würth Czech Republic For trade customers only
CLIP-O-FLEX® transport trolley
CLIP-O-FLEX<SUP>®</SUP> transport trolley  - 1
CLIP-O-FLEX<SUP>®</SUP> transport trolley  - 2

For detailed information, other images and documents, please select individual articles from the following table.

CLIP-O-FLEX® transport trolley

Includes nine CLIP-O-FLEX® attachment rails without trays

See product details

Available in 1 version
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
  • Sturdy steel structure

  • 200 kg total load-bearing capacity

  • Four abrasion-resistant rubber wheels dia. 100 mm, two of which are castors, one of which can be locked