For detailed information, other images and documents, please select individual articles from the following table.
Trapezoidal bracket for insertion rail
For direct lateral attachment of insertion rails to trapezoidal profiles
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Fast, simple installation
The trapezoidal bracket can be hooked into the insertion rail at any point
Carefully check and observe the application and fitting instructions in line with the mounting instructions for trapezoidal brackets.
The raised bead flank height must be at least 35 mm. A cellular rubber EPDM tape must also be attached to each raised bead. Two thin sheet metal screws with sealing washer, 4.5 x 45, are required to attach each bracket.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!