For detailed information, other images and documents, please select individual articles from the following table.
Tripod For work lamps
With two-way, continuous height adjustment
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Ultra compact (when folded)
- Weight: only approx. 6 kg
- Folding retaining clips for additional foot stability
- Mount for lamp connection cable on one foot (cable winder)
- Cable clips for fixing the lamp connection cable to all three feet
- Maximum load: 10 kg
- Powder-coated steel
For NOVA 4K C+R, MULTIMATCH 3 and 8 work lamps
Double bracket for attaching two lamps: Art. 0981104005
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!