Welcome to Würth Czech Republic For trade customers only
Trolley BASIC
Trolley BASIC - 1
Trolley BASIC - 2
Trolley BASIC - 3
Trolley BASIC - 4
Trolley BASIC - 5
Trolley BASIC - 6
Trolley BASIC - 7
Trolley BASIC - 8
Trolley BASIC - 9
Trolley BASIC - 10

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Trolley BASIC

Sturdy and easily manoeuvrable wheeled cart with storage trays and drawers.

See product details

Available in 4 versions
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
  • Robust sheet-steel construction, welded with multiple edging

  • Central locking system secures the contents against theft

  • Aluminium handle strip with labelling strips and transparent cover

  • Drawers with over 80% partial extension, mounted on roller bearings

  • Built-in safety drawer lock prevents tipping

  • Internal drawer dimensions (W x D): 435 x 512 mm

  • Drawer load capacity: 100 kg with evenly distributed load

  • Total load capacity: 300 kg

  • Rows of slots and perforated base for inserting dividers

  • Two robust steering handles

  • Two fixed castors and steering rollers with brake, ∅ 100 mm
Application area

Castor with locking brake