Material: Matt, chrome-plated steel
Modern design, stylish look
For wall mounting
Can be positioned anywhere without getting in the way on the work surface
Space-saving
Extra storage space
Compatible safety glass sheets 400 mm in diameter, clear or satin, with adhered adapter plates
No need for adhesive; ready to install
Included in delivery:
2 x M8 dowels, 1 x M8 countersunk screw x 30 mm, 1 x M8 x 20 mm
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!