Material: Matt, chrome-plated steel
Modern design, stylish look
To attach to work-tops
Can be positioned anywhere without getting in the way on the work surface
Space-saving
Extra storage space
Compatible safety glass sheets 400 mm in diameter, clear or satin, with adhered adapter plates
No need for adhesive; ready to install
Included in delivery:
3 x hex screws M8 x 50 mm, 3 x U-plates 8.4 mm in diameter
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!