Welcome to Würth Czech Republic For trade customers only
Twist drill bit assortment HSCo DIN 338 Type RN MFD VARIO 25 pieces
Twist drill bit assortment HSCo DIN 338 Type RN MFD VARIO 25 pieces - 5
Twist drill bit assortment HSCo DIN 338 Type RN MFD VARIO 25 pieces - 1
Twist drill bit assortment HSCo DIN 338 Type RN MFD VARIO 25 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSCo DIN 338 Type RN MFD VARIO 25 pieces

Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic). Available in the ORSY® system cassette.