Welcome to Würth Czech Republic For trade customers only
Twist drill bit assortment HSCO DIN 338 type RN MAGMA 25 pcs
Twist drill bit assortment HSCO DIN 338 type RN MAGMA 25 pcs - 1
Twist drill bit assortment HSCO DIN 338 type RN MAGMA 25 pcs - 2
Twist drill bit assortment HSCO DIN 338 type RN MAGMA 25 pcs - 3
Twist drill bit assortment HSCO DIN 338 type RN MAGMA 25 pcs - 4
Twist drill bit assortment HSCO DIN 338 type RN MAGMA 25 pcs - 5

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSCO DIN 338 type RN MAGMA 25 pcs

Precision Longlife drill bit with magma coating for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in steel up to 1,400 N/mm² and in cast iron. Available in the ORSY® system cassette.