Welcome to Würth Czech Republic For trade customers only
Twist drill bit HSCo DIN 338 MFD Speed

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSCo DIN 338 MFD Speed

Manually operated high-speed drill bit for precise drill holes in nearly all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to a strength of 1,200 N/mm² as well as in cast iron and non-ferrous metals (such as aluminium, aluminium alloys, bronze, plastic).

See product details

Available in 31 versions
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
Up to 50 % faster than conventional twist drill bits with point thinning


Speed geometry



Optimal centring even when working on curved surfaces


135° tip angle and optimised cross web thinning



Low friction and fast chip removal


Exclusive Vario helix



3-flat shank (from dia. 4 mm):


  • No spinning in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protects the drill chuck from damage

  • Minimal effort required to loosen and tighten the drill chuck


Available exclusively from Würth



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable