Welcome to Würth Czech Republic For trade customers only
Twist drill bit assortment HSCO DIN 338 type RN oxide, 29 pcs
Twist drill bit assortment HSCO DIN 338 type RN oxide, 29 pcs - 5
Twist drill bit assortment HSCO DIN 338 type RN oxide, 29 pcs - 1
Twist drill bit assortment HSCO DIN 338 type RN oxide, 29 pcs - 2

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSCO DIN 338 type RN oxide, 29 pcs

Precision, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron. Available in the ORSY® system cassette including the 4 additional intermediate sizes dia. 3.3, 4.2, 6.8 and 10.2 mm for M3-M12 threads.