Welcome to Würth Czech Republic For trade customers only
Twist drill bit assortment HSCo8 WN MAGMA 25 pcs.
Twist drill bit assortment HSCo8 WN MAGMA 25 pcs. - 1
Twist drill bit assortment HSCo8 WN MAGMA 25 pcs. - 2
Twist drill bit assortment HSCo8 WN MAGMA 25 pcs. - 3
Twist drill bit assortment HSCo8 WN MAGMA 25 pcs. - 4
Twist drill bit assortment HSCo8 WN MAGMA 25 pcs. - 5
Twist drill bit assortment HSCo8 WN MAGMA 25 pcs. - 6
Twist drill bit assortment HSCo8 WN MAGMA 25 pcs. - 7
Twist drill bit assortment HSCo8 WN MAGMA 25 pcs. - 8

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSCo8 WN MAGMA 25 pcs.

The extremely long-lasting drill bit with Magma multi-layer coating and 8 % cobalt alloy for universal processing of conventional steels, titanium and hard-to-machine materials (e.g. Hardox) with high strengths up to 1550 N/mm2. Available in ORSY® system cassette.