The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Tyre bag
Protects luggage compartment and vehicle interior against dirt when transporting tyres
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Rolls
- White, oil and water-resistant PE film
- Particularly robust thanks to high material thickness
Art. no. 0899500300 suitable for tyres and wheels up to 17 inches
Art. no. 0899500302 suitable for tyres and wheels up to 22 inches
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!