For detailed information, other images and documents, please select individual articles from the following table.
Tyre changing set 5 pieces
Equipped with a pneumatic impact wrench, a torque wrench and a 3-piece impact socket wrench set
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Torque wrench
- Torque measuring range 40-200 Nm / 30-150 lbf.ft
- Accuracy of ± 3% to the set value
- Corresponds to the DIN EN ISO 6789-1:2017 standard
- pass-through square drive
- 2C handle
DSS pneumatic impact wrench
- Reliable, compact impact wrench in robust, glass-fibre reinforced plastic housing
- Up to 1,350 Nm max. breakaway torque at a weight of 2.0 kg
- High-quality double impact mechanism and cylinder with balanced 7-vane motor
- 4-stage power setting with convenient one-handed reversing
- Ergonomic, non-slipping soft handle with sensitive trigger and integrated silencer
impact socket wrench insert 3 pieces
- Plastic-coated to protect the aluminium rims
- Most common widths against flats of 17, 19 and 21 mm
- The colour code makes it easier to identify the desired size, thus saving working time.
- Delivered in a sturdy plastic box
Torque wrenches are precision tools that must be checked at regular intervals using suitable measuring equipment and adjusted if necessary. We recommend annual calibration by our Master Service.
Instructions for pneumatic impact wrench art. 57143100: Recommended maximum bolt size: M16. Impact wrenches are not dynamometric wrenches. Connections requiring a specific torque must be checked using a torque measuring device after tightening with the impact wrench. When the impact wrench is used regularly (e.g. for tyre maintenance), a little oil should be added daily via the air inlet, and approx. two strokes of gearbox oil should be added monthly via the grease nipple. Plug-in nipple is not included in the scope of delivery.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!