Welcome to Würth Czech Republic For trade customers only
Commercial vehicle tyre puller, model WE 4

For detailed information, other images and documents, please select individual articles from the following table.

Commercial vehicle tyre puller, model WE 4

Portable puller for removing aluminium or steel rims that have become stuck to the wheel hub
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
  • Suitable for most types of tyres

  • Increases occupational safety as there is no need to use striking tools that can cause damage or injury

  • Universally applicable for 17.5-19.5 inch and 22.5 inch rims

  • Variably adjustable bridge puller with two easy-to-use pulling chains and pulling hooks

  • Saves a significant amount of time. The tyre puller should only be operated by a technician

  • Can be used on a large number of commercial vehicles
Notice
  • Supplied with a 1/2 inch extension that is 250 mm in length and is suitable for impact wrenches, and a magnetic dish for safely storing the pulling hooks

  • A 1/2 inch impact wrench is also required