Welcome to Würth Czech Republic For trade customers only
Nail UNS 104 In accordance with DIN EN 206
Nail UNS 104 In accordance with DIN EN 206 - 1
Nail UNS 104 In accordance with DIN EN 206 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Nail UNS 104 In accordance with DIN EN 206

Universal nail with washer for concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 50/60)

See product details

Available in 11 versions
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
Notice

Length calculation for nails used on concrete surfaces:


Penetration depth (min. 25 mm/max. 40 mm) + thickness of component to be fastened = nail or shank length

All nails are suitable for secondary attachments (without technical approval). The maximum tensile strength of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.