Welcome to Würth Czech Republic For trade customers only
WÜTOP TRIO 150

For detailed information, other images and documents, please select individual articles from the following table.

WÜTOP TRIO 150

Vapour permeable roofing membrane

See product details

Available in 2 versions
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
• Can be used as a vapour permeable film, formwork film or wind barrier in facade construction.
• The PP fleece protects the membrane from damage and reduces the risk of slipping, so you can walk on the membrane without problems.
• Burning behaviour according to EN 13501-1 -> E.
• Based on the climatic conditions and the composition of the structure, it can be combined with a vapour barrier with a value of sd > 2 m (Order No. 0681 000 004, 005 or vapour barrier Order No. 0681 000 006) installed on the inside of the structure, absolute protection against condensation water is ensured.
• Insulation to the full height of the rafters: When using Wütop Trio vapour permeable membrane, it is not necessary to insert ventilation elements between the membrane and the thermal insulation.
This allows the full height of the rafters to be used for the application of thermal insulation.
• Registered with ZVDH1).
• 1) Central Association of the German Roofing Trade