Welcome to Würth Czech Republic For trade customers only
Universal engine/transmission support with swivel arms
Universal engine/transmission support with swivel arms - 1
Universal engine/transmission support with swivel arms - 2
Universal engine/transmission support with swivel arms - 3
Universal engine/transmission support with swivel arms - 4
Universal engine/transmission support with swivel arms - 5
Universal engine/transmission support with swivel arms - 6

For detailed information, other images and documents, please select individual articles from the following table.

Universal engine/transmission support with swivel arms

Swivelling arms enable flexible applications. Load-bearing capacity max. 400 kg.
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
  • Ideal for supporting the engine when working on the support bearing, toothed belt, water pump or tensioning rollers

  • For universal use, from small cars up to vans

  • Saves times while working and ensures a high level of safety, since the engine support remains in the engine compartment during the repair works, even if the engine mount is loosened

  • Ideal access during repair work, unhindered work from above in the engine compartment as the engine is secured from below