For detailed information, other images and documents, please select individual articles from the following table.
Universal shampoo
Can be used for complete cleaning of the home, workshop and car
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Environmentally friendly
- Reduction and prevention of risks for people and the environment thanks to reduction in packaging waste and increased biodegradability
- The European Ecolabel award guarantees the highest product quality and environmental compatibility
Hypoallergenic
With hypoallergenic surfactants and a neutral pH-value
Economical
The integrated Top-Dos dispensing unit permits precise dispensing (25 ml per dispensing operation).
Versatile
The shampoo can be used with various cleaning devices and is compatible with virtually all materials.
Do not mix with other cleaning agents.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
For cleaning all water-resistant surfaces such as plastic, glass, painted surfaces, metals, tiles etc. Effortlessly removes all kinds of dirt.
Add and mix a dispensing cap of ECOLINE universal shampoo to a bucket of 10 litres of water. Shampoo the surfaces with a sponge or cloth. Rinse with clean water and rub dry where necessary.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!