For detailed information, other images and documents, please select individual articles from the following table.
Ultra cleaner
Inflammable, low-viscosity, biologically-degradable component cleaner
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Industrial degreasing agent. A potassium hydroxide, alkali metal tripolyphosphate, tensides and corrosion inhibitor compound in an aqueous medium.
Never mix with other chemicals.
For industrial and professional use only.
Safety and hygiene at work:
While working with Ultra cleaner, you must not eat, drink or smoke. Protective equipment must be used (safety glasses, protective screen, rubber boots, rubber gloves and protective overalls).
- Risk of dangerous reactions: Oxidising substances, strong acids, aluminium and its alloys.
- Conditions to be avoided: Temperatures over 50°C may cause the compound to decompose.
- Incompatible materials: Oxidising substances, strong acids, aluminium and its alloys.
- Hazardous decomposition products: The agent does not degrade under normal conditions. During thermal degradation, carbon oxides, nitrogen oxides and amine vapours are released.
Danger
May corrode other metals. Causes severe skin burns and damage to
eyes. After handling, wash thoroughly with water. Do not eat, drink or smoke
when using this product. Use protective gloves, protective overalls,
protective glasses and a face shield.
IF THE PRODUCT IS INGESTED: If you are feeling unwell, please contact either the TOXICOLOGY INFORMATION CENTRE or your doctor.
IF THE PRODUCT COMES INTO CONTACT WITH SKIN (or hair): Remove all contaminated clothes immediately. Wash the skin with water or take a shower.
IF THE PRODUCT COMES INTO CONTACT WITH EYES: Rinse carefully with water for a few minutes. If applicable, remove contact lenses if this can be done easily. Continue to rinse. Contains potassium hydroxide.
The diluted cleaner is intended for industrial use to degrease and clean machines, machine components and products where a thorough removal of grease is required.
Depending on the amount of grease, it is recommended to dilute 1 part concentrate in 5 to 75 parts of water. If there is a thicker layer of grease, a higher concentration of the Ultra cleaner may be used, up to a maximum ratio of 1:1. The prepared solution may be applied by immersing items, pressure washing or by removing dirt with a rotary or hand brush before rinsing, after allowing it to soak for 5 to 10 minutes. After degreasing, rinse with plenty of water. Higher concentrations may cause damage to paintwork.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!